Menu Search
Light Unit - Signaling Flashing Light; LED; 24VAC/DC; 0.38A; Clear

FEDERAL SIGNAL #191XL-024C

Flashing Light; LED; 24VAC/DC; 0.38A; Clear

SKU #78297922605
Manufacturer Series: 191XL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flashing Light
Mounting: Conduit Mount
Connection: (1) 3/4 in. Hub
Color: Clear
Lens Material: Glass Lens
Housing: Aluminum Base
Flash Rate - fpm: 60 fpm
Rating - Voltage: 24V AC/DC
Rating - Current: 0.38A
Light Source: LED
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2

Additional Info: Dome Guard. 9.25"(235 mm) High x 5.50"(140 mm) Diameter. XLT Technology. Field Configurable to Steady Burn