Menu Search
Light Unit - Signaling Flashing Light; LED; 120VAC; 0.21A; Red
FEDERAL SIGNAL #225XL-120R

Electraray Flashing Light; LED; 120VAC; 0.21A; Red

SKU # 78297920054 Manufacturer Series: 225XL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flashing Light
Mounting: 1/2 in. NPT Pipe
Color: Red
Lens Material: Fresnel Lens
Housing: Polyurethane Coated Base
Flash Rate - fpm: 60 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.21A
Light Source: LED
NEMA: 4X
Enclosure Application, Rating: IEC IP66

Additional Info: 60000-hr LED Module. 7.50"(190.50mm) High x 5.50"(139.70mm) Diameter.