Menu Search
Light Unit - Signaling Beacon Light; LED; 24VDC; 0.44A; Clear
FEDERAL SIGNAL #WV450XLD-024-C

Beacon Light; LED; 24VDC; 0.44A; Clear

SKU # 78297923152
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Multi-Pattern Beacon
Mounting: Bracket
Color: Clear
Housing: Glass Reinforced Polyester
Rating - Voltage: 24V DC
Rating - Current: 0.44A
Light Source: LED
Light Output: 75 Candela
Enclosure Application, Rating: Hazardous Location, IP66

Light Unit - Signaling: Type - Multi-Pattern Beacon; Mounting - Bracket; Color - Clear; Housing - Glass Reinforced Polyester; Rating - Voltage - 24VDC; Rating - Current - 0.44A; Light Source - LED; Light Output - 75 Candela; Enclosure Application, Rating - Hazardous Location, IP66; Additional Information - Shape: Cylindrical

Additional Info: Shape: Cylindrical