Menu Search
Light Unit - Signaling Beacon Light; LED; 24VDC; 0.08A; Clear
FEDERAL SIGNAL #LP3ML-024C

Streamline Beacon Light; LED; 24VDC; 0.08A; Clear

SKU # 78297922463 Manufacturer Series: LP3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Steady-On Light
Mounting: Conduit Mount
Connection: (1) 1/2 in. Nipple
Color: Clear
Rating - Voltage: 24V DC
Rating - Current: 0.08A
Light Source: LED
NEMA: 4X

Additional Info: 100000-hr LED Module. Low Profile Height: 5.8"