Menu Search
FEDERAL SIGNAL #LP3SL-120R

Streamline Beacon Light; LED; 120VAC; 0.13A; Red

SKU # 78297922495 Manufacturer Series: LP3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Steady-On Light
Mounting: Surface Mount
Color: Red
Rating - Voltage: 120V AC
Rating - Current: 0.13A
Light Source: LED
NEMA: 4X

Additional Info: 100000-hr LED Module. Low Profile Height: 5.0". Gasket included