Menu Search
Light Unit - Signaling Beacon Light; LED; 120VAC; 0.13A; Blue
FEDERAL SIGNAL #LP3PL-120B

Streamline Beacon Light; LED; 120VAC; 0.13A; Blue

SKU # 78297922482 Manufacturer Series: LP3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Steady-On Light
Mounting: Conduit Mount
Connection: (1) 1/2 in. Hub
Color: Blue
Rating - Voltage: 120V AC
Rating - Current: 0.13A
Light Source: LED
NEMA: 4X

Additional Info: 100000-hr LED Module. Low Profile Height: 5.7"