Menu Search
Light Unit - Signaling Beacon Light; Incandescent; 24VDC; 0.3A; Amber
FEDERAL SIGNAL #LP2-024A

Streamline Beacon Light; Incandescent; 24VDC; 0.3A; Amber

SKU # 78297920356
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Steady
Mounting: Surface/Panel
Color: Amber
Housing: Polycarbonate
Rating - Voltage: 24V DC
Rating - Current: 0.3A
Light Source: Incandescent 6W
NEMA: 4X

Light Unit - Signaling: Type - Steady; Mounting - Surface/Panel; Color - Amber; Housing - Polycarbonate; Rating - Voltage - 24VDC; Rating - Current - 0.3A; Light Source - Incandescent 6W; NEMA - NEMA 4X; Additional Information - Low Profile Design, Shape: Cylindrical; Manufacturer Series - StreamLine

Additional Info: Low Profile Design, Shape: Cylindrical