Menu Search
Light Unit - Signaling Beacon Light; Incandescent; 120VAC; 0.06A; Blue
FEDERAL SIGNAL #LP2-120B

Streamline Beacon Light; Incandescent; 120VAC; 0.06A; Blue

SKU # 78297920362
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Steady
Mounting: Surface/Panel
Color: Blue
Housing: Polycarbonate
Rating - Voltage: 120V AC
Rating - Current: 0.06A
Light Source: Incandescent 6W
NEMA: 4X

Light Unit - Signaling: Type - Steady; Mounting - Surface/Panel; Color - Blue; Housing - Polycarbonate; Rating - Voltage - 120VAC; Rating - Current - 0.06A; Light Source - Incandescent 6W; NEMA - NEMA 4X; Additional Information - Low Profile Design, Shape: Cylindrical; Manufacturer Series - StreamLine

Additional Info: Low Profile Design, Shape: Cylindrical