Menu Search
Light Unit - Signaling Strobe Light; LED; 120V; .12A; Amber
EDWARDS SIGNALING #125STRHA120A

Strobe Light; LED; 120V; .12A; Amber

SKU # 78264005050 Manufacturer Series: 125-STROBE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Strobe Light
Mounting: Panel or Conduit Mount
Connection: Strobe Light
Color: Amber
Lens Material: Polycarbonate Lens
Housing: Glass Filled Nylon
Rating - Voltage: 120V
Rating - Current: .12A
Light Source: LED
Light Output: 300,000 Candela
NEMA: 4X