Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 72-125VDC; 0.20A; Red

EDWARDS SIGNALING #97R-MP

AdaptaBeacon Strobe Light; Flash Tube; 72-125VDC; 0.20A; Red

SKU #78264013344
Manufacturer Series: 97
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Strobe Light
Mounting: Conduit or Surface Mount
Connection: (1) 3/4 in. Hub
Color: Red
Lens Material: Polycarbonate Lens
Housing: Cast Base
Flash Rate - fpm: 65 fpm
Rating - Voltage: 72-125VDC
Rating - Current: 0.20A
Light Source: Flash Tube
Light Output: 800000 Peak Candela
Enclosure Application, Rating: Weatherproof

Light Unit - Signaling: Type - Strobe Light; Mounting - Conduit or Surface Mount; Connection - (1) 3/4" Hub; Color - Red; Lens Material - Polycarbonate Lens; Housing - Cast Base; Flash Rate - fpm - 65 fpm; Rating - Voltage - 72-125VDC; Rating - Current - 0.20A; Light Source - Flash Tube; Light Output - 800000 Peak Candela; Enclosure Application, Rating - Weatherproof; Additional Information - Weatherproof when Mounted Lens Up. Base may be used as Junction Box.; Manufacturer Series - AdaptaBeacon 97

Additional Info: Weatherproof when Mounted Lens Up. Base may be used as Junction Box.