EDWARDS SIGNALING #105STR-G1

Strobe Light; Flash Tube; 24VDC; 0.30A; Red

SKU: 78264026715
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Strobe Light
Mounting: Mounting Base Not Included
Color: Red
Lens Material: Polycarbonate Lens
Housing: Thermoplastic Polyester Housing
Rating - Voltage: 24V DC
Rating - Current: 0.30A
Light Source: Flash Tube
Light Output: 300000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2
Manufacturer Series: AdaptaBeacon 105
Description
Light Unit - Signaling: Type - Strobe Light; Mounting - Mounting Base Not Included; Color - Red; Lens Material - Polycarbonate Lens; Housing - Thermoplastic Polyester Housing; Rating - Voltage - 24VDC; Rating - Current - 0.30A; Light Source - Flash Tube; Light Output - 300000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Hazardous Location, Class 1 Div. 2; Additional Information - Mounting Base Required: 105PM Conduit Mount, 105BX Surface Mount, 105BM plus 105BX Wall Mount; Manufacturer Series - AdaptaBeacon 105
Additional Info: Mounting Base Required: 105PM Conduit Mount, 105BX Surface Mount, 105BM plus 105BX Wall Mount