Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 240VAC; 0.02A; Magenta
EDWARDS SIGNALING #105STM-R5

AdaptaBeacon Strobe Light; Flash Tube; 240VAC; 0.02A; Magenta

SKU # 78264026714 Manufacturer Series: 105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Strobe Light
Mounting: Mounting Base Not Included
Color: Magenta
Lens Material: Polycarbonate Lens
Housing: Thermoplastic Polyester Housing
Rating - Voltage: 240V AC
Rating - Current: 0.02A
Light Source: Flash Tube
Light Output: 300000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2

Additional Info: Mounting Base Required: 105PM Conduit Mount, 105BX Surface Mount, 105BM plus 105BX Wall Mount