Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 240VAC; 0.02A; Green

EDWARDS SIGNALING #105STG-R5

AdaptaBeacon Strobe Light; Flash Tube; 240VAC; 0.02A; Green

SKU #78264026711
Manufacturer Series: 105
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Strobe Light
Mounting: Mounting Base Not Included
Color: Green
Lens Material: Polycarbonate Lens
Housing: Thermoplastic Polyester Housing
Rating - Voltage: 240V AC
Rating - Current: 0.02A
Light Source: Flash Tube
Light Output: 300000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2

Additional Info: Mounting Base Required: 105PM Conduit Mount, 105BX Surface Mount, 105BM plus 105BX Wall Mount