EDWARDS SIGNALING #90R-N5

AdaptaBeacon Strobe Light; Flash Tube; 120VAC; 0.10A; Red

SKU: 78264021650
Manufacturer Series: 90
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Strobe Light
Mounting: Conduit or Surface Mount
Connection: (1) 1/2 in. Hub
Color: Red
Lens Material: Polycarbonate Lens
Housing: Cast Base
Flash Rate - fpm: 65 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.10A
Light Source: Flash Tube
Light Output: 1400 Peak Candela
Enclosure Application, Rating: Weatherproof
Description
Light Unit - Signaling: Type - Strobe Light; Mounting - Conduit or Surface Mount; Connection - (1) 1/2" Hub; Color - Red; Lens Material - Polycarbonate Lens; Housing - Cast Base; Flash Rate - fpm - 65 fpm; Rating - Voltage - 120VAC; Rating - Current - 0.10A; Light Source - Flash Tube; Light Output - 1400 Peak Candela; Enclosure Application, Rating - Weatherproof; Additional Information - Protective Dome. Weatherproof when Mounted Lens Up.; Manufacturer Series - AdaptaBeacon 90
Additional Info: Protective Dome. Weatherproof when Mounted Lens Up.