Menu Search

EDWARDS SIGNALING #93DFG-N5

AdaptaBeacon Strobe Light; Flash Tube; 120VAC; 0.10A; Green

SKU: 78264021774
Manufacturer Series: 93
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Strobe Light
Mounting: Conduit or Surface Mount
Connection: (1) 3/4 in. Hub
Color: Green
Lens Material: Polycarbonate Lens
Housing: Cast Base
Flash Rate - fpm: 50 double fpm
Rating - Voltage: 120V AC
Rating - Current: 0.10A
Light Source: Flash Tube
Light Output: 800000 Peak Candela
Enclosure Application, Rating: Weatherproof
Additional Info: 3000-hr Strobe Tube. Weatherproof when Mounted Lens Up. Base may be used as Junction Box.