Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 120VAC; 0.04A; Amber
EDWARDS SIGNALING #96DV2A-N5

AdaptaBeacon Strobe Light; Flash Tube; 120VAC; 0.04A; Amber

SKU # 78264041300 Manufacturer Series: 96DV2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Strobe Light
Mounting: Conduit or Surface Mount
Connection: (1) 1/2 in. Hub
Color: Amber
Lens Material: Polycarbonate Lens
Flash Rate - fpm: 65 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.04A
Light Source: Flash Tube
Light Output: 300000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2

Light Unit - Signaling: Type - Strobe Light; Mounting - Conduit or Surface Mount; Connection - (1) 1/2" Hub; Color - Amber; Lens Material - Polycarbonate Lens; Flash Rate - fpm - 65 fpm; Rating - Voltage - 120VAC; Rating - Current - 0.04A; Light Source - Flash Tube; Light Output - 300000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Hazardous Location, Class 1 Div. 2; Manufacturer Series - AdaptaBeacon 96DV2