Menu Search

EDWARDS SIGNALING #105HISTC-EK

AdaptaBeacon Strobe Light; Flash Tube; 12-48VDC; Clear

SKU: 78264026753
Manufacturer Series: 105
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Strobe Light
Mounting: Mounting Base Not Included
Color: Clear
Lens Material: Polycarbonate Lens
Housing: Thermoplastic Polyester Housing
Rating - Voltage: 12-48V DC
Light Source: Flash Tube
Light Output: 800000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2
Description
Light Unit - Signaling: Type - Strobe Light; Mounting - Mounting Base Not Included; Color - Clear; Lens Material - Polycarbonate Lens; Housing - Thermoplastic Polyester Housing; Rating - Voltage - 12-48VDC; Light Source - Flash Tube; Light Output - 800000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Hazardous Location, Class 1 Div. 2; Additional Information - Mounting Base Required: 105PM Conduit Mount, 105BX Surface Mount, 105BM plus 105BX Wall Mount; Manufacturer Series - AdaptaBeacon 105
Additional Info: Mounting Base Required: 105PM Conduit Mount, 105BX Surface Mount, 105BM plus 105BX Wall Mount