Menu Search
Light Unit - Signaling Strobe Light; Flash Tube; 12-48VDC; Blue

EDWARDS SIGNALING #105HISTB-EK

AdaptaBeacon Strobe Light; Flash Tube; 12-48VDC; Blue

SKU #78264026752
Manufacturer Series: 105
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Strobe Light
Mounting: Mounting Base Not Included
Color: Blue
Lens Material: Polycarbonate Lens
Housing: Thermoplastic Polyester Housing
Rating - Voltage: 12-48V DC
Light Source: Flash Tube
Light Output: 800000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2

Additional Info: Mounting Base Required: 105PM Conduit Mount, 105BX Surface Mount, 105BM plus 105BX Wall Mount