Steady-On Light 65 fpm LED Red

SKU: 78264014021
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Steady-On Light
Mounting: Conduit Mount
Connection: (1) 3/4 in. Hub
Color: Red
Lens Material: Polycarbonate Lens
Flash Rate - fpm: 65 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.250A
Light Source: LED
Enclosure Application, Rating: IEC IP67
Manufacturer Series: Polaris 57
Light Unit - Signaling: Type - Steady-On Light; Mounting - Conduit Mount; Connection - (1) 3/4" Hub; Color - Red; Lens Material - Polycarbonate Lens; Flash Rate - fpm - 65 fpm; Rating - Voltage - 120V AC; Rating - Current - 0.250A; Light Source - LED; NEMA - NEMA 4X; Enclosure Application, Rating - IEC IP67; Additional Information - Lamp Ratings: 148000 hours; Manufacturer Series - Polaris 57
Additional Info: Lamp Ratings: 148000 hours