Menu Search
EDWARDS SIGNALING #125LEDFR24D

Flashing Light; LED; 24VDC; 0.06A; Red

SKU # 78264005040 Manufacturer Series: 125 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flashing Beacon
Mounting: Panel or Conduit Mount
Connection: (1) 1/2 or 3/4 in. NPT
Color: Red
Lens Material: Polycarbonate
Flash Rate - fpm: 65 fpm
Rating - Voltage: 24V DC
Rating - Current: 0.06A
Light Source: LED
NEMA: 4X
Enclosure Application, Rating: Indoor, Outdoor

Additional Info: Lamp Life: 100000-hr, Width: 3.3 in.