Menu Search
Light Unit - Signaling Flashing Light; Halogen; 120VAC; 0.20A; Amber

EDWARDS SIGNALING #105FINHA-N5

AdaptaBeacon Flashing Light; Halogen; 120VAC; 0.20A; Amber

SKU #78264026684
Manufacturer Series: 105
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flashing Light
Mounting: Mounting Base Not Included
Color: Amber
Lens Material: Polycarbonate Lens
Housing: Thermoplastic Polyester Housing
Rating - Voltage: 120V AC
Rating - Current: 0.20A
Light Source: Halogen 25W
Light Output: 2198 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2

Additional Info: Mounting Base Required: 105PM Conduit Mount, 105BX Surface Mount, 105BM plus 105BX Wall Mount