Menu Search
Light Unit - Signaling Beacon Light; LED; 120VAC; 0.10A; Green
EDWARDS SIGNALING #125LEDSG120AB

Beacon Light; LED; 120VAC; 0.10A; Green

SKU # 78264005157 Manufacturer Series: 125
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Steady-On Beacon
Mounting: Panel or Conduit Mount
Connection: 1/2 or 3/4 in. Hub or Mounting Gasket
Color: Green
Lens Material: Polycarbonate Lens
Housing: 33% Glass Filled Nylon
Flash Rate - fpm: 65 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.10A
Light Source: LED
NEMA: 4X
Enclosure Application, Rating: Outdoor

The Edwards 125 class standard LED beacons are UL and cUL listed signaling appliances. Two versions of 125 class Standard LED Beacons are available: flashing 65 FPM (125LEDF) and Steady-On (125LEDS). Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33 percent glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the Flashing LED and Steady-On LED beacons are available with either a black or gray base, and amber, blue, green or red lens. The 125 Class Standard LED beacons can be mounted on 1/2 in. or 3/4 in. NPT conduit using a 1/2 in. internal or 3/4 in. external conduit hub that comes with the unit. It can also be panel-mounted using the mounting gasket provided with the unit. When panel-mounting the 125 Class Standard LED, the surface and construction details of the panel must be taken into consideration to ensure the integrity of the outdoor, NEMA 4X rating is fully maintained.

Additional Info: Operating Temperature: -31 to 150 deg F (-35 to 66 deg C), LED Life: 100000 hrs, Replacement Lens: 125L, Base Color: Black