Menu Search

EDWARDS SIGNALING #105SINHB-G1

AdaptaBeacon Beacon Light; Halogen; 24VDC; 0.80A; Blue

SKU: 78264026667
Manufacturer Series: 105
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Steady-On Light
Mounting: Mounting Base Not Included
Color: Blue
Lens Material: Polycarbonate Lens
Housing: Thermoplastic Polyester Housing
Rating - Voltage: 24V DC
Rating - Current: 0.80A
Light Source: Halogen 20W
Light Output: 2839 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2
Description
Light Unit - Signaling: Type - Steady-On Light; Mounting - Mounting Base Not Included; Color - Blue; Lens Material - Polycarbonate Lens; Housing - Thermoplastic Polyester Housing; Rating - Voltage - 24VDC; Rating - Current - 0.80A; Light Source - Halogen 20W; Light Output - 2839 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Hazardous Location, Class 1 Div. 2; Additional Information - Mounting Base Required: 105PM Conduit Mount, 105BX Surface Mount, 105BM plus 105BX Wall Mount; Manufacturer Series - AdaptaBeacon 105
Additional Info: Mounting Base Required: 105PM Conduit Mount, 105BX Surface Mount, 105BM plus 105BX Wall Mount