Menu Search
Light Unit - Signaling Beacon Light; Halogen; 24VDC; 0.32A; Green

EDWARDS SIGNALING #101SINHG-G1

Beacon Light; Halogen; 24VDC; 0.32A; Green

SKU #78264026602
Manufacturer Series: 101
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Steady-On Light
Mounting: Box Mount
Connection: 4 in. Octagonal
Color: Green
Rating - Voltage: 24V DC
Rating - Current: 0.32A
Light Source: Halogen
Light Output: 653 Peak Candela

Additional Info: 15000-hr Strobe Tube. 7.13 in. High x 6.00 in. Diameter.