Menu Search
Search
EDWARDS SIGNALING #94DDV2A-G1

Beacon, 24 VDC, 1.2 A, Xenon, 800,000 cd, Conduit Mount

SKU # 78264008000 Manufacturer Series: 94
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Double Flashing Strobe Light
Mounting: Conduit
Connection: 3/4 in. Conduit Hole
Color: Amber
Housing: Metal Base
Flash Rate - fpm: 65 FPM
Rating - Voltage: 24 VDC
Rating - Current: 1.2 A
Light Source: Xenon
Light Output: 800,000 cd
NEMA: 4X
Enclosure Application, Rating: Class I, Div 2, Groups A, B, C and D, Class II, Div 2, Groups F and G, Class III

Edwards 94 Series Xenon strobe beacons are heavy-duty visual signals suitable for use where more frequent and longer lasting signaling cycles may be required. Optically designed Fresnel lenses improve viewer perception for indoor and outdoor applications. The base is cast metal and can be utilized as a junction box. The 94DF Series offers a double flash model that doubles the apparent strobe on-time (50 double flashes per minute). Trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced, as it is necessary to replace only the strobe tube. The 94DV2 Series Division 2 Xenon strobe beacons are high profile visual signals suitable for outdoor and wet locations requiring a UL Listed, NEMA Type 4X enclosure. The 94DDV2 Series is Diode Polarized for use in electrically supervised circuits. Both versions can be conduit mounted.