The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EDWARDS SIGNALING #97B-EK

Beacon, 12 to 48 VDC, 1.2 A, Xenon, 800,000 cd, Blue

SKU # 78264013336 Manufacturer Series: 97
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Flashing Strobe Light
Mounting: Panel/Conduit
Connection: 3/4 in. Conduit Hole
Color: Blue
Housing: Cast Metal Base
Flash Rate - fpm: 65 FPM
Rating - Voltage: 12 to 48 VDC
Rating - Current: 1.2 A
Light Source: Xenon
Light Output: 800,000 cd
Enclosure Application, Rating: Indoor, Outdoor

Edwards 93 and 97 Series Xenon strobe beacons are heavy-duty visual signals suitable for use where more frequent and longer lasting signaling cycles may be required. Optically designed Fresnel lenses improve viewer perception for indoor and outdoor applications. The base is cast and can be utilized as a junction box. The 93DF and 97DF Series offers a double flash model that doubles the apparent strobe on-time (50 double flashes per minute). Trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced, as it is necessary to replace only the strobe tube.