Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
EDWARDS SIGNALING #3000SDB-EK

Beacon, 12 to 48 VDC, 0.13 to 0.28 A, Xenon, 150,000 cd

SKU # 78264030003 Manufacturer Series: 3000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Flashing Strobe Light
Mounting: Flange/Surface
Color: Blue
Flash Rate - fpm: 80 FPM
Rating - Voltage: 12 to 48 VDC
Rating - Current: 0.13 to 0.28 A
Light Source: Xenon
Light Output: 150,000 cd

The 3000 Series beacons are surface, flange mounted strobes designed for industrial applications and for applications where warning on a moving vehicle, such as a fork lift or tow motor is required. The unit draws low current for a 12 to 48 V DC unit. The twist on-off lens makes for easy strobe tube and/or lens replacement. The 3000 Series beacons also feature a fully gasketed lens.