Menu Search
Search
EDWARDS SIGNALING #117C-EM

Beacon, 10 to 110 VDC, 0.35 A, Xenon, 175,000 cd, Clear

SKU # 78264008202 Manufacturer Series: 117
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flashing Strobe Light
Mounting: Surface
Color: Clear
Lens Material: Polycarbonate
Housing: Black Polycarbonate ABS Blend Base
Flash Rate - fpm: 65 FPM
Rating - Voltage: 10 to 110 VDC
Rating - Current: 0.35 A
Light Source: Xenon
Light Output: 175,000 cd
NEMA: 4X
Enclosure Application, Rating: Indoor, Outdoor

The Edwards 117 Class Strobes provide a bright visual indication by utilizing a linear strobe tube inside a shatter resistant polycarbonate Fresnel lens. They feature a NEMA Type 4X enclosure, and are suitable for use in indoor and outdoor applications where reliable and distinctive visual indication is required. When mounted outdoors the unit should be mounted with the lens facing up. Designed for industrial, commercial, and institutional applications, the low profile 117 Class is suitable for industrial wash down applications as well as for use on tow motors and other vehicles. Edwards' strobe lights are particularly effective in high noise areas where ear protection must be worn and audible signals may not be heard or understood.