Menu Search

EATON CROUSE-HINDS SERIES #XB-15UL-12006RWPNN

Strobe Light 60 fpm Flash Tube Red

SKU: 66227604327
Manufacturer Series: XB15
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Strobe Light
Mounting: Conduit Mount
Connection: (1) 3/4 in. Hub
Color: Red
Lens Material: Glass Lens
Housing: GRP
Flash Rate - fpm: 60 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.40A
Light Source: Flash Tube
Light Output: 520000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2
Description
Light Unit - Signaling: Type - Strobe Light; Mounting - Conduit Mount; Connection - (1) 3/4" Hub; Color - Red; Lens Material - Glass Lens; Housing - GRP; Flash Rate - fpm - 60 fpm; Rating - Voltage - 120VAC; Rating - Current - 0.40A; Light Source - Flash Tube; Light Output - 520000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - Hazardous Location, Class 1 Div. 2; Additional Information - Stainless Steel Wire Guard. Natural Black Finish on Housing; Manufacturer Series - XB15
Additional Info: Stainless Steel Wire Guard. Natural Black Finish on Housing