Menu Search
Light Unit - Signaling Beacon Light; LED; 120VAC; 0.54A; Green
EATON CROUSE-HINDS SERIES #VX2LSG/120

Beacon Light; LED; 120VAC; 0.54A; Green

SKU # 66227610228
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Steady-On Light
Mounting: Conduit Mount
Connection: (1) 3/4 or 1 in. Hub
Color: Green
Lens Material: Glass Lens
Housing: Aluminum Housing
Rating - Voltage: 120V AC
Rating - Current: 0.54A
Light Source: LED
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2

Light Unit - Signaling: Type - Steady-On Light; Mounting - Conduit Mount; Connection - (1) 3/4 or 1" Hub; Color - Green; Lens Material - Glass Lens; Housing - Aluminum Housing; Rating - Voltage - 120VAC; Rating - Current - 0.54A; Light Source - LED; NEMA - NEMA 4X; Enclosure Application, Rating - Hazardous Location, Class 1 Div. 2; Additional Information - Visual Signal Fixture

Additional Info: Visual Signal Fixture