Menu Search
Light Unit - Signaling Strobe Light; LED; 12-30VDC; 160 mA; Red

BANNER ENGINEERING #K50BCLS1XRXPQ

EZ-LIGHT Strobe Light; LED; 12-30VDC; 160 mA; Red

SKU #66248819788
Manufacturer Series: K50 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Strobe Light
Mounting: 1/2 in. NPT or Surface
Color: Red
Housing: Polycarbonate
Rating - Voltage: 12-30V DC
Rating - Current: 160 mA
Light Source: LED
Enclosure Application, Rating: IP67

Light Unit - Signaling: Type - Strobe Light; Mounting - 1/2-in. NPT or Surface; Color - Red; Housing - Polycarbonate; Rating - Voltage - 12-30VDC; Rating - Current - 160 mA; Light Source - LED; Enclosure Application, Rating - IP67; Additional Information - Protected Against Reverse Polarity and Transient Voltages; Manufacturer Series - EZ-LIGHT K50

Additional Info: Protected Against Reverse Polarity and Transient Voltages