Menu Search

SOUTHWIRE #7538SW

Cord-O-Lite Temporary Lighting String, 50-ft L, SJTW/3C12 Conductor, NEMA 5-15 Plug/5-15 Connector

SKU: 02989207538
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Temporary Lighting String
Conductor: SJTW, 3C12
Length: 50 ft.
Plugs/Connectors: NEMA 5-15 Plug / 5-15 Connector
Socket Assemblies: (5) RH Thread
Guard: Steel Cage
Lamp Max: 150A23
Description
Light String Sets: Type - Temporary Lighting String; Conductor - SJTW, 3C12; Length - 50-ft; Plugs/Connectors - NEMA 5-15 Plug/5-15 Connector; Socket Assemblies - (5) RH Thread; Guard - Steel Cage; Lamp Max - 150A23; Manufacturer Series - Cord-O-Lite