Menu Search
MOLEX #202SRL

Super-Safeway™ Temporary Lighting String Open, 2C14

SKU # 78678853637
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temporary Lighting String
Conductor: Open, 2C14
Length: 100 ft.
Plugs/​Connectors: NEMA 1-15 Plug / Dead End
Socket Assemblies: (10) RH Thread
Guard: Plastic Cage
Lamp Max: 150A23

Light String Sets: Type - Temporary Lighting String; Conductor - Open, 2C14; Length - 100-ft; Plugs/Connectors - NEMA 1-15 Plug/Dead End; Socket Assemblies - (10) RH Thread; Guard - Plastic Cage; Lamp Max - 150A23; Manufacturer Series - Super-Safeway