Menu Search
MOLEX #123WR100-14W10515

String Light, LED; 12/3 SOOW Cable; 10 Light Engines; 100 ft. (30.48m) Overall Length

SKU # 78172560381 Manufacturer Series: 130111
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED String Light
Conductor: 12/3 SOOW Cable
Length: 100 ft.
Plugs/​Connectors: NEMA 5-15 Watertite, Plug and Receptacle
Lamp Max: 14W