ERICSON MANUFACTURING CO #123100Y-1

Temporary Lighting String

SKU: 78286256209
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Temporary Lighting String
Length: 100 ft.
Plugs/Connectors: NEMA 5-15 Plug / 5-15 Connector
Socket Assemblies: (10) Full Thread
Guard: Metal Cage
Description
Light String Sets: Type - Temporary Lighting String; Length - 100-ft; Plugs/Connectors - NEMA 5-15 Plug/5-15 Connector; Socket Assemblies - (10) Full Thread; Guard - Metal Cage