Menu Search
Search
ERICSON MANUFACTURING CO #813-6-LEDSL-14350-1

Temporary Lighting String SEOW, 3C14

SKU # 78286290169
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temporary Lighting String
Conductor: SEOW, 3C14
Length: 50 ft.
Plugs/​Connectors: NEMA 5-15 Plug / 5-15 Connector
Socket Assemblies: 4

Ericsons Linear LED Tube Stringlights break new ground with an innovative new lighting approach that combines state-of-the-art LED tube lights with highly functional multi-application-based packaging. The unique low-profile design eliminates many of the troublesome functional issues found with traditional stringlights such as breakage, lack of clearance, theft and limited positioning alternatives in tight spaces. Designed for years of trouble-free operation, these long-life LED tube lights are enclosed within a shatter-resistant barrier supported by rugged, heavy-duty, rubberized, nonconductive, corrosion-resistant molded end-caps. The low-profile design provides an additional 12 in. of vertical clearance without sacrificing light output functionality, while the angled end-caps eliminate pinch points and contact area when pulling and positioning the light through small openings and in tight spaces. Ideal for indoor and outdoor wet location use, these revolutionary work lights are configured for stand-alone or daisy-chain operation, providing the ability to illuminate larger areas with a single power drop, freeing vital circuits for other essential activities. Multiple configuration alternatives create a single lighting platform that can be customized for unique challenges or made for general-purpose applications.

Additional Info: Voltage: 120V, 60 Hz, Lamp Spacing: 12-ft, Lamp Size: 1 ft