Menu Search
Search
ERICSON MANUFACTURING CO #123100XPI-BL

Temporary Lighting String SEOW, 3C12

SKU # 78286265290 Manufacturer Series: 2600
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temporary Lighting String
Conductor: SEOW, 3C12
Length: 100 ft.
Plugs/​Connectors: Blunt End
Socket Assemblies: 10
Guard: Aluminum
Lamp Max: 75W

Light String Sets: Type - Temporary Lighting String; Conductor - SEOW, 3C12; Length - 100-ft; Plugs/Connectors - Blunt End; Socket Assemblies - 10; Guard - Aluminum; Lamp Max - 75W; Additional Information - Voltage: 120V, Maximum Amps: 15A, Environmental Rating: NEMA 4X, Lead Cord Length: 9 ft, Lamp Center Spacing: 10 ft, Lamp Type: Incandescent; Manufacturer Series - 2600

Additional Info: Voltage: 120V, Maximum Amps: 15A, Environmental Rating: NEMA 4X, Lead Cord Length: 9 ft, Lamp Center Spacing: 10 ft, Lamp Type: Incandescent