Menu Search
ERICSON MANUFACTURING CO #123100LEDXPI-6L

Temporary Lighting String SEOW, 3C12

SKU # 78286290031 Manufacturer Series: 2600
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temporary Lighting String
Conductor: SEOW, 3C12
Length: 100 ft.
Plugs/​Connectors: UGP-15231 Plug
Socket Assemblies: 6
Guard: Aluminum
Lamp Max: 8W

Light String Sets: Type - Temporary Lighting String; Conductor - SEOW, 3C12; Length - 100-ft; Plugs/Connectors - UGP-15231 Plug; Socket Assemblies - 6; Guard - Aluminum; Lamp Max - 8W; Additional Information - Voltage: 12 VAC, Lumens: 500, Bulb Spacing: 10 ft; Manufacturer Series - 2600

Additional Info: Voltage: 12 VAC, Lumens: 500, Bulb Spacing: 10 ft