Menu Search
Light String Sets Temporary Lighting String SEOW, 3C12

ERICSON MANUFACTURING CO #123100CFLXPI-BL

Temporary Lighting String SEOW, 3C12

SKU #78286265026
Manufacturer Series: 2600
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Temporary Lighting String
Conductor: SEOW, 3C12
Length: 100 ft.
Plugs/Connectors: Blunt End
Socket Assemblies: 10
Guard: Aluminum
Lamp Max: 23W

Light String Sets: Type - Temporary Lighting String; Conductor - SEOW, 3C12; Length - 100-ft; Plugs/Connectors - Blunt End; Socket Assemblies - 10; Guard - Aluminum; Lamp Max - 23W; Additional Information - Voltage: 120V, Maximum Amps: 20A, Environmental Rating: NEMA 4X, Lead Cord Length: 10 ft, Lamp Center Spacing: 10 ft; Manufacturer Series - 2600

Additional Info: Voltage: 120V, Maximum Amps: 20A, Environmental Rating: NEMA 4X, Lead Cord Length: 10 ft, Lamp Center Spacing: 10 ft