Menu Search
Search
OMNI CABLE #9-27020

Cyalume Standard Light Stick 6.00 in Yellow 12 Hour

SKU # 74169627020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Light Stick
Light Activation: Bend, Snap and Shake
Body Material: Polyethylene Plastic
Body Shape: Round Cylinder
Body Size: 6 in.
Light Color: Yellow
Light Duration: 12 Hour
Mounting Devices: Hole, 1-End
Warranty: 4-Year
Package Quantity: 100