Menu Search
Search
OMNI CABLE #9-27017

Cyalume Light Stick, Green, 12 hr, 6 in., Round Cylinder

SKU # 74169692002
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Stick
Body Shape: Round Cylinder
Body Size: 6 in.
Light Color: Green
Light Duration: 12 Hour
Package Quantity: 500

Field tested and proven effective, 6in. ChemLights are easy to use, easy to identify and dispose of during military and federal government operations and trainings. Recommended for shift signals, drop zones, and hazard markers. Perfect for survival, first