Menu Search
Search
OMNI CABLE #9-2705101

Cyalume Light Stick, Green, 12 Hour, 12 in., Round Cylinder

SKU # 74169698999
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Stick
Light Activation: Bend, Snap and Shake
Body Shape: Round Cylinder
Body Size: 12 in.
Light Color: Green
Light Duration: 12 Hour
Mounting Devices: Hook and Hole, 1-End
Package Quantity: 25