Menu Search
Search
OMNI CABLE #9-27061

Cyalume Hi-Intensity Light Stick 6.00 in Yellow 30 Minute

SKU # 74169627061
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hi-Intensity Light Stick
Light Activation: Bend, Snap and Shake
Body Material: Polyethylene Plastic
Body Shape: Round Cylinder
Body Size: 6 in.
Light Color: Yellow
Light Duration: 30 Minute
Mounting Devices: Hole, 1-End
Warranty: 2-Year
Package Quantity: 100

Light Sticks: Type - Hi-Intensity Light Stick; Light Activation - Bend, Snap and Shake; Body Material - Polyethylene Plastic; Body Shape - Round Cylinder; Body Size - 6.00 in; Light Color - Yellow; Light Duration - 30 Minute; Mounting Devices - Hole, 1-End; Warranty - 2-Year; Package Quantity - 100; Manufacturer Series - Cyalume