Menu Search
Light Sticks Circle Light, Yellow, 4 hr, 3 in., Round
OMNI CABLE #9-27209

Circle Light, Yellow, 4 hr, 3 in., Round

SKU # 74169692007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Circle Light
Body Shape: Round
Body Size: 3 in.
Light Color: Yellow
Light Duration: 4 Hour

Light Sticks: Type - Circle Light; Body Shape - Round; Body Size - 3.00 in.; Light Color - Yellow; Light Duration - 4 Hour; Additional Information - With Extra Strength Adhesive Backing Packed

Additional Info: With Extra Strength Adhesive Backing Packed