Menu Search
Light Source Units Pilot Light Module, 30 mm, LED, Full Voltage/Resistor

SQUARE D COMPANY #9001KM38LG

Pilot Light Module, 30 mm, LED, Full Voltage/Resistor

SKU #78590130036
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Light Module
Size: 30mm
Lamp Type: LED
Power Source: Full Voltage/Resistor
Voltage: 120V AC/DC
Mounting: Direct

SQD 9001KM38LG 30MM LIGHT MODULE