Menu Search

SIEMENS #52PA4G2

Operator, Indicating Light, Power Source: Transformer

SKU: 78308709621
Manufacturer Series: Class 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Operator Light Module
Lamp Type: Incandescent Red
Power Source: Transformer
Voltage: 120V AC
Lamp Number: 755
Description
Light Source Units: Type - Operator Light Module; Lamp Type - Incandescent Red; Power Source - Transformer; Voltage - 120VAC; Lamp Number - 755; Manufacturer Series - Class 52