Menu Search
Search
SIEMENS #3SU14012BB203AA0

Light Module, LED Red, 24 VAC/VDC, Floor Mount

SKU # 80476607409 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Integrated Light Module
Lamp Type: LED Red
Voltage: 24V AC/DC
Mounting: Floor Mount