Menu Search
Light Source Units Light Module, 30.0 mm, Integrated LED White/Clear

SIEMENS #52AAINB

Light Module, 30.0 mm, Integrated LED White/Clear

SKU #04089292913
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Indicating Light Module
Size: 30mm
Lamp Type: Integrated LED White/Clear
Voltage: 240V AC