Menu Search
Light Source Units Light Module, 30.0 mm, Integrated LED Green, 120 VAC

SIEMENS #52AAIM3

Light Module, 30.0 mm, Integrated LED Green, 120 VAC

SKU #04089265256
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Indicating Light Module
Size: 30mm
Lamp Type: Integrated LED Green
Voltage: 120V AC