Menu Search
SIEMENS #52AAIM5

Light Module, 30.0 mm, Integrated LED Blue, 120 VAC

SKU # 04089292911
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light Module
Size: 30mm
Lamp Type: Integrated LED Blue
Voltage: 120V AC